Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Adjustment type screw cutter circular screwing diametric thread

Adjustment type screw cutter circular screwing diametric thread AR-D M8x1.25(38)

Item.#
08167792
Mfr.#
AR-D M8x1.25(38)
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
38
Dies Type
Adjustable threading round dies
2014 TRUSCO Published Page
1-0343
Work Material
Low-carbon steel
Screw Diameter
M8
Pitch (mm)
1.25
Material
SKS (alloy tool steel)
TRUSCO Part Number
121-5973
Fabricating Materials
(Carbon steel, alloy steel) machine configuration structure for steel and genetal structure for steel 750N / mm tensile strength of 2 or less
Male Screw Type
Metric screw thread
Number of Chip Holes
4
Number of Threads
2 to 2.5
Dies Grade
Grade 2 Sanwa
Adjusting Screw
Yes
Rear Clearance
None
Male Screw Grade
6g, old JIS2 class
Number of Chamfered Threads
Table surface: 2 to 2.5 mountain back: 1 to 1.5 mountain