Buy more than* S$200* and get FREE SHIPPING

  • Adjustable dies for pipe taper threads
  • Adjustable dies for pipe taper threads
  • Adjustable dies for pipe taper threads

Adjustable dies for pipe taper threads AR-D PT1/8-28(38)

Item.#
08167905
Mfr.#
AR-D PT1/8-28(38)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Adjusting Screw
Available
Dies Type
Adjustable screw cutter circular die
Outside Diameter D (phi mm)
38
Rear Clearance
Available
Dimension l1 (mm)
5
Screw Diameter
PT1/8
Male Screw Type
Taper pipe threads PT and R
Thickness T (mm)
13
Material
SKS (alloy tool steels)
Number of Chip Holes
4
Number of Threads
28
TRUSCO Part Number
121-6953