Buy more than* S$200* and get FREE SHIPPING

  • Adjustable dies for pipe taper threads
  • Adjustable dies for pipe taper threads
  • Adjustable dies for pipe taper threads

Adjustable dies for pipe taper threads AR-D PT1/4-19(38)

Item.#
08167914
Mfr.#
AR-D PT1/4-19(38)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Adjusting Screw
Available
Dies Type
Adjustable screw cutter circular die
Outside Diameter D (phi mm)
38
Rear Clearance
Without
Dimension l1 (mm)
7
Screw Diameter
PT1/4
Male Screw Type
Taper pipe threads PT and R
Thickness T (mm)
13
Material
SKS (alloy tool steels)
Number of Chip Holes
5
Number of Threads
19
Number of Chamfered Threads
Surface: Two to 2.5 mountain