Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Adjustable dies for pipe taper threads
  • Adjustable dies for pipe taper threads
  • Adjustable dies for pipe taper threads

Adjustable dies for pipe taper threads AR-D PT1/2-14(50)

4.00 (1)
Item.#
08167932
Mfr.#
AR-D PT1/2-14(50)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Adjusting Screw
Available
Dies Type
Adjustable screw cutter circular die
Outside Diameter D (phi mm)
50
Rear Clearance
Without
Dimension l1 (mm)
9.5
Number of Threads
14
TRUSCO Part Number
121-7046
Male Screw Type
Taper pipe threads PT and R
Thickness T (mm)
16
Material
SKS (alloy tool steels)
Number of Chip Holes
6
Number of Chamfered Threads
Surface: Two to 2.5 mountain
Screw Diameter
PT1/2
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for taper thread cutting of pipe.
4
From Japan
On 2014-02-26 18:17:51
There was the certainty of the goods. The opponent was so soft that I could do a smooth work.
This review is about item#08167932.