Buy more than* S$200* and get FREE SHIPPING

  • Center Drill
  • Center Drill
  • Center Drill

Center Drill CE-S(II) 2.5x60degx12

Item.#
08168002
Mfr.#
CE-S(II) 2.5x60degx12
Package Qty.
1PC
Ship pack of
1
47.03 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Drill Shape
Old JIS2 type
Material
HSS (high speed steel) HSS
Dimension D1 (mm)
6.5
Blade Diameter d (mm)
2.5
Shank Diameter D (mm)
12
Application
Twist of the grooves is so strong. Suitable for relatively viscous material (SUS, etc.), or particularly soft material.
Point Angle (Degree)
60x120
Center Form
B type
Overall Length L (mm)
60
Flute Length l (mm)
3.5
Helix Angle
Strength twist