Buy more than* S$200* and get FREE SHIPPING

  • Center Drill
  • Center Drill
  • Center Drill

Center Drill CE-S(II) 4x60degx18

Item.#
08168011
Mfr.#
CE-S(II) 4x60degx18
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drill Shape
Old JIS2 type
Material
HSS (high speed steel) HSS
TRUSCO Part Number
120-8331
Blade Diameter d (mm)
4
Helix Angle
High helix
Dimension D1 (mm)
10
Point Angle (Degree)
60x120
Overall Length L (mm)
76
2014 TRUSCO Published Page
1-0361
Flute Length l (mm)
5
Center Form
BType
Application
Twist of the grooves is so strong. Suitable for relatively viscous material (SUS, etc.), or particularly soft material.