Buy more than* S$200* and get FREE SHIPPING

  • Center Drill
  • Center Drill
  • Center Drill

Center Drill CE-S(II) 5x60degx22

Item.#
08168027
Mfr.#
CE-S(II) 5x60degx22
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
189.90 SGD
ADD TO CART
Shipped after 2017-03-01
Now we ship to...
...see all
Item Feature
Drill Shape
Old JIS2 type
Material
HSS (high speed steel) HSS
Shank Diameter D (mm)
22
Center Form
BType
Overall Length L (mm)
88
2014 TRUSCO Published Page
1-0361
Application
Twist of the grooves is so strong. Suitable for relatively viscous material (SUS, etc.), or particularly soft material.
Point Angle (Degree)
60x120
Flute Length l (mm)
6.5
Helix Angle
High helix
Dimension D1 (mm)
12
TRUSCO Part Number
120-8365
Blade Diameter d (mm)
5