Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Diamond Cutter, Blue

Diamond Cutter, Blue AS20 4inch

Item.#
08169962
Mfr.#
AS20 4inch
Package Qty.
1Sheet
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
95.99 SGD
ADD TO CART
Shipped after 2018-08-06
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
20
Tip Thickness (mm)
2.2
Outside Diameter (inch[mm])
4[101.6]
Purpose
For granite, concrete, Japanese brick
Bond
AS20