Buy more than* S$200* and get FREE SHIPPING

  • Diamond Cutter, Blue

Diamond Cutter, Blue AS20 5inch

Item.#
08169971
Mfr.#
AS20 5inch
Package Qty.
1Sheet
Ship pack of
1
96.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
20
Bond
AS20
Application
General granite, concrete, tile (patents and utility model pending)
Tip Thickness (mm)
2.2
Outside Diameter (inch[mm])
5
Description
It was fitted with a protective cover on the flange to improve safety, corner cutting shears