Buy more than* S$200* and get FREE SHIPPING

  • Diamond Cutter, Blue

Diamond Cutter, Blue AS40 4inch

Item.#
08169987
Mfr.#
AS40 4inch
Package Qty.
1Sheet
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
95.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
20
Tip Thickness (mm)
2.2
Outside Diameter (inch[mm])
4[101.6]
Purpose
For granite, concrete, Japanese brick
Bond
AS40