Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Diamond Cutter, Blue

Diamond Cutter, Blue AS40 4inch

Item.#
08170005
Mfr.#
AS40 4inch
Package Qty.
1Sheet
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.99 SGD
ADD TO CART
Shipped after 2018-06-11
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
20
Tip Thickness (mm)
4
Outside Diameter (inch[mm])
4[101.6]
Purpose
For granite, concrete, Japanese brick
Bond
AS40