Buy more than* S$200* and get FREE SHIPPING

  • Diamond Cutter, Blue

Diamond Cutter, Blue AS40 5inch

Item.#
08170032
Mfr.#
AS40 5inch
Package Qty.
1Sheet
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
169.90 SGD
ADD TO CART
Shipped after 2018-02-02
Now we ship to...
...see all
Item Feature
Bond
AS40
Hole Diameter (phi mm)
22
Tip Thickness (mm)
3
Outside Diameter (inch[mm])
5[127]
Purpose
For granite, concrete, Japanese brick