Buy more than* S$200* and get FREE SHIPPING

  • Diamond Cutter, Blue

Diamond Cutter, Blue AS50 5inch

Item.#
08170102
Mfr.#
AS50 5inch
Package Qty.
1Sheet
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.90 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Bond
AS50
Hole Diameter (phi mm)
22
Tip Thickness (mm)
2.2
Outside Diameter (inch[mm])
5[127]
Purpose
For granite, concrete, Japanese brick