Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Diamond Cutter, Blue

Diamond Cutter, Blue AS50 5inch

Item.#
08170127
Mfr.#
AS50 5inch
Package Qty.
1Sheet
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
189.99 SGD
ADD TO CART
Shipped after 2018-06-12
Now we ship to...
...see all
Item Feature
Tip Thickness (mm)
4
Outside Diameter (inch[mm])
5[127]
Purpose
For granite, concrete, Japanese brick
Bond
AS50
Hole Diameter (phi mm)
22