|
Diamond Cutter, Blue AS50 5inch
- Item.#
- 08170136
- Mfr.#
- AS50 5inch
- Package Qty.
- 1Sheet
- Ship pack of
- 1
- Restriction
-
Item Feature
- Hole Diameter (phi mm)
- 22
- Tip Thickness (mm)
- 4.5
- Outside Diameter (inch[mm])
- 5[127]
- Purpose
- For granite, concrete, Japanese brick
- Bond
- AS50
|
Customers Who Viewed This Item Also Viewed
<<
Sankyo Diamond Industrial
>>