Buy more than* S$200* and get FREE SHIPPING

  • Bolt With A Short Head Hexal Socket, S45C To Fit / Black Oxide Film) All Screws
  • Bolt With A Short Head Hexal Socket, S45C To Fit / Black Oxide Film) All Screws
  • Bolt With A Short Head Hexal Socket, S45C To Fit / Black Oxide Film) All Screws

Bolt With A Short Head Hexal Socket, S45C To Fit / Black Oxide Film) All Screws M6x10

4.11 (9)
Item.#
08174223
Mfr.#
M6x10
Package Qty.
1Pack(50PC)
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions d2 (mm)
10
Dimension t (mm)
3
Strength Classification
8.8
Nominal Designation of Screw
M6
Tensile Strength (N/mm2)
Min 800
Dimensions (Designation d x Length L)(mm)
M6x10
Purpose
Used for in narrow places and/or opposing part where you can't work.Fasten with an hexagonal wrench., Used for in narrow places and/or opposing part where you can't work.Fasten with an hexagonal wrench.
Dimensions s (mm)
4
Thread Pitch (mm)
1.0
Length (mm)
10
Material
Equivalent of S45C
Proof Strength (N/mm2)
Min 640
Dimensions k (mm)
4
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2018-01-17 15:58:09
I have used ordinary bolt heads by cutting it. I should have asked the machine maker more quickly that there is such a nice bolt.
This review is about item#34666317.
Product assembly
3
From Japan
On 2017-10-11 22:01:49
Because it is a black oxide film, I think that it is unavoidable to some extent, but other parts and hands become black by assembly.
This review is about item#34666344.
Cowl stopper
2
From Japan
On 2016-06-09 17:08:56
A month later, the head of the bolt rusted. I did not rust, so I knew it was rusty, but it is a bit early to rust. I like the bolt shape with a cool feeling.
This review is about item#34666405.
Motorcycle maintenance
5
From Japan
On 2015-12-19 18:30:38
It is pretty nice It is bolt of this hand roughly MONOTARO catalog Looking at it is a ni thing will reach the itchy place with nai kanji It is nice to hear it is only 3000 yen If you do not buy a shipping cost it costs about 1500 yen so the mail service is free something Everyone will be delighted if we do
This review is about item#34666633.
Installation of speaker unit
5
From Japan
On 2015-05-05 16:24:47
We were looking for something from which the screw head does not jump out from the seat grill of the unit flange. The appearance is also beautiful and satisfied. We also purchased stainless steel screws for the same purpose.
This review is about item#34666344.
Securing parts
5
From Japan
On 2013-01-07 11:08:43
I am satisfied with both price and quality. It is saved if there are more sizes.
This review is about item#34666441.
Assembling a uniball
3
From Japan
On 2012-03-20 15:33:55
I want the height of the head of M5 to be lowered by about 0.5 mm (hope for all species)
This review is about item#08174187.
Used to fix machine slide bearing
4
From Japan
On 2011-06-09 12:34:00
It seems to be smaller than other bolts where the L type wrench enters.
This review is about item#08174205.
Screw fixing to unnecessary knurled parts
5
From Japan
On 2011-05-02 17:28:21
It looks good because there is no knurling. Quality was also convenient when processing screw head without problems.
This review is about item#34666362.