Buy more than* S$200* and get FREE SHIPPING

  • Bolt With A Short Head Hexal Socket, S45C To Fit / Black Oxide Film) All Screws
  • Bolt With A Short Head Hexal Socket, S45C To Fit / Black Oxide Film) All Screws
  • Bolt With A Short Head Hexal Socket, S45C To Fit / Black Oxide Film) All Screws

Bolt With A Short Head Hexal Socket, S45C To Fit / Black Oxide Film) All Screws M6x20

4.14 (7)
Item.#
08174257
Mfr.#
M6x20
Package Qty.
1Pack(50PC)
Ship pack of
1
20.50 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Purpose
Used for in narrow places and/or opposing part where you can't work.Fasten with an hexagonal wrench.
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Cowl stop
2
From Japan
On 2016-06-09 17:08:56
One month later, the bolt of the head has been rust. Because it does not have the rust, but I knew the rust, it is a little early feeling of rust. Bolt shape is like in parentheses good feeling.
This review is about item#34666405.
Bike maintenance
5
From Japan
On 2015-12-19 18:30:38
I think I'm Nye quite bolt of this hand See roughly MONOTARO catalog and Nye matter is good feeling that can reach where itchy in Nye feeling Because the shipping cost and just do not buy 3000 yen If in at about 1,500 yen mail service is something free You guys joy
This review is about item#34666633.
Mounting of the speaker unit
5
From Japan
On 2015-05-05 16:24:47
Screw head from the spot facing of the unit flange had been looking for something that does not jump out. Appearance is also happy and clean. Stainless steel screw in the same applications were also purchased.
This review is about item#34666344.
Fixation of the parts
5
From Japan
On 2013-01-07 11:08:43
Price, we are satisfied with the quality of both. It survives and there is a little more variety of sizes.
This review is about item#34666441.
Assembly of the Yuniboru
3
From Japan
On 2012-03-20 15:33:55
M5 of the height of the head I want you to lower long 0.5mm (hope to all species)
This review is about item#08174187.
Use a fixed machine of slide bearings
4
From Japan
On 2011-06-09 12:34:00
It seems to be smaller than the portion other bolt to enter the L-wrench.
This review is about item#08174205.
Screwed to the point you do not need a knurled
5
From Japan
On 2011-05-02 17:28:21
Appearance is good is because there is no knurled. Quality was also a convenient time to process the head of the screw without any problems.
This review is about item#34666362.