Buy more than* S$200* and get FREE SHIPPING

  • Bolt With A Shot Head Hexal Socket, Stainless Steel) All Screws
  • Bolt With A Shot Head Hexal Socket, Stainless Steel) All Screws
  • Bolt With A Shot Head Hexal Socket, Stainless Steel) All Screws

Bolt With A Shot Head Hexal Socket, Stainless Steel) All Screws M6x10

4.16 (19)
Item.#
08174345
Mfr.#
M6x10
Package Qty.
1Pack(50PC)
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions s (mm)
4
Thread Pitch (mm)
1
Strength Classification
A2-70
Proof Strength (N/mm2)
Min 450
Dimensions k (mm)
4
Purpose
Used for in narrow places and/or opposing part where you can't work.Fasten with an hexagonal wrench.
Dimension t (mm)
3
Material
SUSXM-7 equivalent
Tensile Strength (N/mm2)
Min 700
Dimensions (Designation d x Length L)(mm)
M6x10
Dimensions d2 (mm)
10
Customer Reviews
5 star 14
4 star 1
3 star 0
2 star 1
1 star 3
Review Rating: 4.16
19 Customer Reviews
The reviews are automatic translation.
For installation of motorcycle parts
5
From Japan
On 2017-12-01 07:52:04
There is little ejection on the head, and it is saved for the difficulty of obtaining at home centers and other stores.
This review is about item#34666904.
Motorcycle Maintenance
5
From Japan
On 2017-03-18 23:06:50
I used it for the brake disc. Quality is also very good and I am very satisfied.
This review is about item#34666965.
For repair of motorcycle
5
From Japan
On 2016-06-27 00:20:05
Since the bolt that was originally attached protruded, it exchanged. It fits neatly and is very satisfied.
This review is about item#34666886.
Bolt for motorcycle
1
From Japan
On 2016-01-28 02:19:22
I bought a total of twelve, but there were wrinkles and nests at the time of pressing around the hexagonal hole of two bolt heads, and I felt the quality was low. Although it is not used for applications requiring tightening strength because it is a low head, I feel uneasy whether it will be nameless to loosen after long-term use.
This review is about item#34666983.
Bicycle repair
2
From Japan
On 2015-07-11 15:33:55
The place where the hex wrench is inserted will be distorted or licked immediately. It seems that the strength of your head is low.
This review is about item#34666807.
Securing parts
1
From Japan
On 2015-06-02 19:29:32
I am using it because the appearance of the parts is good, but many of the hexagon sockets lick at the time of tightening (wrench used your company's wrench) It seems to be insufficient strength of the bolt head. Also, even when trying to loosen the bolt, the hexagonal wrench slips and struggles without loosening. Since it looks good, I want you to reconsider the strength of the hexagon socket because it is M8 bolt.
This review is about item#34666992.
Speaker
5
From Japan
On 2015-05-05 16:26:03
We were looking for something from which the screw head does not jump out from the seat grill of the unit flange. The appearance is also beautiful and satisfied. I purchased the S45C screw for the same use.
This review is about item#34666703.
Fastening of dusty machine parts
1
From Japan
On 2014-12-10 19:02:30
Since the head got out of contact with other parts as a general cap screw, I bought a low head M5 size, but if it is a low head for the M5 general cap screw (wrench hole is M4), since the wrench hole is M3, If it gets stuck a little or dust is clogged in the hexagon socket, it will easily snap. I want you to sell wrench hole M4 size by low head M5!
For fixing the bicycle bottle cage
5
From Japan
On 2014-03-10 13:20:58
TOPEAK (top peak) X15 Used to fix TOPEAK (top peak) Modula Cage II to the cage adapter. With the enclosed M5 × 10 mm cap bolt it did not reach M5 × 15 mm bolt and required 12 to 13 mm cap bolt to get through from the back side. I appreciate Osaka soul · monotalou with plentiful assortment!
This review is about item#34666816.
Screw hole not used instead of lid
5
From Japan
On 2013-09-20 23:09:07
It is low head, so it can be inconspicuous.
This review is about item#34666721.