Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert CNMG120412-MA

Item.#
08176917
Mfr.#
CNMG120412-MA
Package Qty.
1Box(10PC)
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimension D1 (mm)
12.7
Pricision
M
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.15
Corner Height Tolerance (mm)
+/-0.08 to +/-0.18
Dimensions S1 (mm)
4.76
Holes With/Whithout
Yes
Breaker
MAType
Corner Radius Re (mm)
1.2
Hole Shape
Cylindrical bore
Material
UC5115
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Cutting Range
Medium cutting
Dimension D2 (mm)
5.16