Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert
  • Insert
  • Insert

Insert CNMG120412-MS

5.00 (1)
Item.#
08176987
Mfr.#
CNMG120412-MS
Package Qty.
1Box(10PC)
Ship pack of
1
90.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Cutting Range
Medium cutting
Pricision
M
Hole Shape
Cylindrical bore
Corner Height Tolerance (mm)
+/-0.08 to +/-0.18
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Corner Radius Re (mm)
1.2
Dimension D1 (mm)
12.7
Material
VP05RT
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.15
Dimensions S1 (mm)
4.76
Holes With/Whithout
Yes
Breaker
MSType
Dimension D2 (mm)
5.16
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Heavy cutting of S45C
5
From Japan
On 2017-09-05 01:44:44
Because it is a coating for stainless steel type, it is good to hold, it will shred well, it is the best. I tried various coatings and other manufacturers, but the MS breaker VP15TF is a good feeling. I am using it for general purpose, but it is about 0.3 feed of 1200 turns, about 8 mm in cutting diameter. Also, due to the nature of the breaker, the workpiece is also nice, as the facets fall down.
This review is about item#06229517.