Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert CNMG120416-MA

Item.#
08177136
Mfr.#
CNMG120416-MA
Package Qty.
1Box(10PC)
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-04
Now we ship to...
...see all
Item Feature
Cutting Range
Medium cutting
Dimension D2 (mm)
5.16
Dimension D1 (mm)
12.7
Corner Radius Re (mm)
1.6
Material
UC5115
Thickness Tolerance (mm)
+/-0.13
Holes With/Whithout
Yes
Breaker
MAType
Hole Shape
Cylindrical bore
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.15
Pricision
M
Relief Angle (degree)
0
Dimensions S1 (mm)
4.76
Corner Height Tolerance (mm)
+/-0.08 to +/-0.18