Buy more than* S$200* and get FREE SHIPPING

  • Turning Insert
  • Turning Insert
  • Turning Insert

Turning Insert TNMG160404-MJ

Item.#
08178204
Mfr.#
TNMG160404-MJ
Package Qty.
1Box(10PC)
Ship pack of
1
90.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Relief Angle (degree)
0
Corner Radius Re (mm)
0.4
Shape
60degree equilateral triangle
Material
VP10RT
Type
Negative
Holes With/Whithout
Yes
Breaker
MJ-shaped
Dimension D1 (mm)
9.525
Work Material
Stainless steel, cast iron, heat-resistant alloy, titanium alloy
Thickness Tolerance (mm)
+/-0.13
Hole Shape
Cylindrical bore
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.15
Corner Height Tolerance (mm)
+/-0.08 to +/-0.18
Dimensions S1 (mm)
4.76
Cutting Range
Medium cutting
Dimension D2 (mm)
3.81
Pricision
M