Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TNMG160408-MA

Item.#
08178457
Mfr.#
TNMG160408-MA
Package Qty.
1Box(10PC)
Ship pack of
1
82.78 SGD
ADD TO CART
Shipped after 2017-01-20
Now we ship to...
...see all
Item Feature
Holes With/Whithout
Yes
Corner Radius Re (mm)
0.8
Hole Shape
Cylindrical bore
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.15
Corner Height Tolerance (mm)
+/-0.08 to +/-0.18
Thickness Tolerance (mm)
+/-0.13
Relief Angle (degree)
0
Cutting Range
Medium cutting
Dimensions S1 (mm)
4.76
Breaker
MAType
Dimension D2 (mm)
3.81
Dimension D1 (mm)
9.525
Pricision
M
Material
UC5115