Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert
  • Insert
  • Insert

Insert TNMG160408-MS

4.50 (2)
Item.#
08178536
Mfr.#
TNMG160408-MS
Package Qty.
1Box(10PC)
Ship pack of
1
90.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Pricision
M
Corner Radius Re (mm)
0.8
Holes With/Whithout
Yes
Hole Shape
Cylindrical bore
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.15
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Material
VP05RT
Dimension D1 (mm)
9.525
Dimensions S1 (mm)
4.76
Cutting Range
Medium cutting
Breaker
MSType
Corner Height Tolerance (mm)
+/-0.08 to +/-0.18
Work Material
Heat-resistant alloy, titanium alloy
Dimension D2 (mm)
3.81
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cutting of sus304
5
From Japan
On 2013-09-27 18:03:41
It seems to be used for finishing from medium cutting, but if it is too much load it breaks so use it for finishing. The finish is good.
This review is about item#06214783.
Used for processing stainless steel bars with NC
4
From Japan
On 2008-07-30 13:34:07
Hexagonal wood will last long.
This review is about item#06214783.