Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Turning Insert
  • Turning Insert
  • Turning Insert

Turning Insert TNMG160412-MJ

Item.#
08178764
Mfr.#
TNMG160412-MJ
Package Qty.
1Box(10PC)
Ship pack of
1
84.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Relief Angle (degree)
0
Corner Radius Re (mm)
1.2
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.15
Corner Height Tolerance (mm)
+/-0.08 to +/-0.18
Holes With/Whithout
Yes
Breaker
MJType
Dimension D1 (mm)
9.525
Work Material
Heat-resistant alloy, titanium alloy
Thickness Tolerance (mm)
+/-0.13
Hole Shape
Cylindrical bore
Material
US905
Dimensions S1 (mm)
4.76
Cutting Range
Medium cutting
Dimension D2 (mm)
3.81
Pricision
M