Buy more than* S$200* and get FREE SHIPPING

  • Turning Insert
  • Turning Insert
  • Turning Insert

Turning Insert TNMG160412-MJ

Item.#
08178782
Mfr.#
TNMG160412-MJ
Package Qty.
1Box(10PC)
Ship pack of
1
84.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Relief Angle (degree)
0
Dimensions S1 (mm)
4.76
Cutting Range
Medium cutting
Dimension D2 (mm)
3.81
Pricision
M
Hole Shape
Cylindrical bore
Material
VP10RT
Work Material
Stainless steel, cast iron, heat-resistant alloy, titanium alloy
Thickness Tolerance (mm)
+/-0.13
Holes With/Whithout
Yes
Breaker
MJType
Dimension D1 (mm)
9.525
Corner Radius Re (mm)
1.2
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.15
Corner Height Tolerance (mm)
+/-0.08 to +/-0.18