Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • ICPuller
  • ICPuller
  • ICPuller

ICPuller GX-3

Item.#
08179412
Mfr.#
GX-3
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2329
IC Width (inch)
0.3
Number of Pins
14/16/18(20)
Pulling Force (kgf)
3
Application
The withdrawal of the DIP type IC.
TRUSCO Part Number
385-9631