Buy more than* S$200* and get FREE SHIPPING

  • Micro Cutter
  • Micro Cutter
  • Micro Cutter
  • Micro Cutter

Micro Cutter NZ-12

4.50 (2)
Item.#
08179525
Mfr.#
NZ-12
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0595
Weight (g)
45, 45
Overall Length (mm)
125, 125
Type
IC foot switch for the (forward flat blade), For IC preliminary test (order flat cutting edge)
Cutting Capability (phi mm)
0.6 (copper wire), 0.6 (copper wire)
Material (Body)
S55C, S55C
TRUSCO Part Number
395-5320, 395-5320
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It is disconnection of the UEW and lead of the electronic parts.
4
From Japan
On 2010-08-03 20:58:48
I like it because I can cut off quickly without putting strength. Just because the tip is quite thin, when I drop it on the floor, it is regrettable that the tip was missing a little bit.
This review is about item#08179534.
For work of electronic circuits etc.
5
From Japan
On 2009-12-06 11:33:04
If you use IC etc., Nippa of this size and precision is an essential item. The use of this product is also good. Just too thick wire may hurt the blade, so I think that it is better to use it in combination with a larger one. I try to use another normal size nipper from the thickness line of AWG 22 size. Other Since the tip is sharp, it is often useful other than electronic work. Last time I finally succeeded using Kore to pull out a small thorn that stabbed in my hand (lol) ★ As a precaution, there are two versions of Blade with different blade directions. I think that you need to choose according to your use.
This review is about item#08179525.