Buy more than* S$200* and get FREE SHIPPING

  • Micro Cutter
  • Micro Cutter
  • Micro Cutter
  • Micro Cutter

Micro Cutter NZ-13

4.50 (2)
Item.#
08179534
Mfr.#
NZ-13
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0595
Weight (g)
45, 45
Overall Length (mm)
125, 125
Type
IC foot switch for the (reverse flat blade), For cutting IC leg (Reverse flat blade)
Cutting Capability (phi mm)
0.6 (copper wire), 0.6 (copper wire)
Material (Body)
S55C, S55C
TRUSCO Part Number
395-5338, 395-5338