Buy more than* S$200* and get FREE SHIPPING

  • Mini Spanner Set Staraight Type
  • Mini Spanner Set Staraight Type
  • Mini Spanner Set Staraight Type

Mini Spanner Set Staraight Type TS-01

3.80 (5)
Item.#
08179543
Mfr.#
TS-01
Package Qty.
1Set(5PCSet)
Ship pack of
1
22.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0315
Weight (g)
TS-11: 7, TS-12: 9, TS-13: 11, TS-14: 15, TS-15: 19, TS-11: 7, TS-12: 9, TS-13: 11, TS-14: 15, TS-15: 19
Dimension (mm)
TS-11: 3.2x3.5, TS-12: 4x5, TS-13: 5.5x6, TS-14: 6.5x7, TS-15: 8x9, TS-11: 3.2 x 3.5, TS-12: 4 x 5, TS-13: 5.5 x 6, TS-14: 6.5 x 7, TS-15: 8 x 9
TRUSCO Part Number
222-1349, 222-1349
Mass (g/set)
90, 90
Overall Length (mm)
TS-11: 71, TS-12: 82, TS-13: 91, TS-14: 102, TS-15: 113, TS-11: 71, TS-12: 82, TS-13: 91, TS-14: 102, TS-15: 113
Set Contents
TS-11,TS-12,TS-13,TS-14,TS-15, TS-11, TS-12, TS-13, TS-14, TS-15
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Maintenance of precision machinery
3
From Japan
On 2017-09-07 17:19:32
Used for tightening precision machinery It is this kind of thing as a small spanner
This review is about item#8179543.
For maintenance of work machine
2
From Japan
On 2016-12-12 21:55:52
The actual thing was somewhat different. I feel a sense of incompatibility somewhere if I apply a little force, it seems that the metal used is a little soft. Is it for hobby?
This review is about item#8179543.
Used for small size nut tightening.
4
From Japan
On 2016-11-26 18:57:36
While there is no wrench with a size of 4 mm or less, I use it in handy.
This review is about item#8179543.
Mechanical equipment maintenance
5
From Japan
On 2016-07-12 18:57:20
I am satisfied with making firmly.
This review is about item#08179543.
During assembly work
5
From Japan
On 2013-06-06 13:54:02
I am saved because I can work even in a small place.
This review is about item#08179543.