Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Soldering Iron, T12 Lead Free Solder Supported

Soldering Iron, T12 Lead Free Solder Supported T12-BCF1

4.36 (11)
Item.#
08179561
Mfr.#
T12-BCF1
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
11.5
TRUSCO Part Number
294-5690
Weight (g)
10
Compatible Soldering Iron
FM-203, FM-204, FM-205, FM-206, FX-950, FX-951, FX-952, FM-202
Compatible Trowel
FM-2027, FM-2028
Inner Diameter (phi mm)
1
Description
(I have a solder plating only cut surface) 951-inch-952-inch-only tip (T12 series) lead-free solder BC type
Customer Reviews
5 star 7
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
Soldering
5
From Japan
On 2018-04-19 19:00:30
Since the heaters are integrated, The labor and cost of replacing the heater can be reduced, Very easy to use.
This review is about item#7337592.
Company work
5
From Japan
On 2017-05-23 15:16:31
Convenient for price split. For example, it is easy to replace soldering iron tip.
This review is about item#7328876.
Chips and discrete parts are mounted on the board.
5
From Japan
On 2016-04-17 15:48:57
I am very saved because it can respond quickly to set temperature. The whole feeling of use is good.
This review is about item#07328876.
Soldering
5
From Japan
On 2016-03-23 10:30:03
It is easy to use because the tip is thin and thermal efficiency is good.
This review is about item#07337863.
Soldering of chip parts
4
From Japan
On 2016-02-01 18:02:32
I am saved because I can buy it and immediately try it on arrival the next day.
This review is about item#08179577.
Buy for the first time here
3
From Japan
On 2015-08-27 14:41:19
I used T12 - KU before, but I could not find it, so I bought this one. I feel that the price is getting higher, but it can be used without problems.
This review is about item#07328851.
Device evaluation board production
3
From Japan
On 2015-06-27 01:38:16
There is no special complaints because it is always used products, but now only three kinds of WD series are manufactured, so I want you to increase types more
This review is about item#07338256.
LED soldering work
5
From Japan
On 2015-02-08 21:29:54
Iron tip you always use
This review is about item#07328851.
Connector installation
5
From Japan
On 2015-01-13 13:32:52
Easy to use
This review is about item#07337705.
Precision board repair
5
From Japan
On 2014-02-20 13:07:36
We are using HAKKO FX - 952 station type, but this tip is very useful. The speed of heat recovery is amazing, too.
This review is about item#07328894.