Buy more than* S$200* and get FREE SHIPPING

  • Cordless Soldering Iron, Battery Operated

Cordless Soldering Iron, Battery Operated FX901-01

4.00 (1)
Item.#
08180566
Mfr.#
FX901-01
Package Qty.
1PC
Ship pack of
1
43.80 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Continuous Opreration Time
Alkaline batteries: About 60 minitues Nickel hydrogen batteries (2150mh):About 120 minitues
Power
AA battery x 4pcs (sold separately)
Overall Length (mm)
212 (without cap)
TRUSCO Part Number
284-5512
Power Consumption
Alkaline batteries: 6V(6W) Nickel hydrogen batteries (2150mh):4.8V(5W)
Weight (g)
76g (excluding battery)
Set Contents
FX-901 soldering iron (with B type soldering tip:No.T11-B), protection cap
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Simple work of the go
4
From Japan
On 2009-04-14 11:39:25
Quite dependent on the voltage of the battery has power in this size. I think preparation of the spare battery is the need you. I still think ordinary iron is good for a full-fledged work.
This review is about item#08180566.