Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Replacement Iron's Tip

Replacement Iron's Tip T11-B

4.33 (3)
Item.#
08180575
Mfr.#
T11-B
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 2279
Inner Diameter (phi mm)
R0.2
TRUSCO Part Number
284-5521
2014 TRUSCO Published Page
1-2282
Overall Length (mm)
7.5
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Correction after sewing
5
From Japan
On 2017-11-25 20:23:43
Although it is not the original usage, it was used to correct the protrusion of the sewn product. It was able to fix smoothly with a body that can be temperature controlled and a tip that can hit a wide range.
This review is about item#10008793.
It is for replacing white light battery type soldering iron tip. It is mainly used for soldering electronic parts.
4
From Japan
On 2009-09-02 12:14:28
When I put the iron on the desk 30 cm below, I got popped. There is anxiety about the strength somewhat so be careful using it.
This review is about item#08180575.
For use in HHAKO FX - 901, for replacement of the tip. We will mainly install and remove electronic parts.
4
From Japan
On 2009-02-09 17:36:58
Although it is lighter than the usual tip, I think the thermal conductivity is very high. However, it was extremely weak to shock, and it was broken by merely being dropped from the tip (from the top of the kotatsu to the tatami). Although it may be inevitable in terms of structure, I think I can not improve it a bit more durable.
This review is about item#08180575.