Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Solder Absorption Line Wick

Solder Absorption Line Wick FR100-00

4.83 (6)
Item.#
08180645
Mfr.#
FR100-00
Package Qty.
1PC
Ship pack of
1
3.19 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Overall Length (m)
1.5
Width (mm)
0.6
Type
Regular type (flux-cored)
TRUSCO Part Number
297-7320
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Solder modification of the substrate
5
From Japan
On 2016-04-18 16:25:27
Until now was using the thing of HAKKO, but look at the price, I tried to use here. No problem.
This review is about item#07079186.
Solder removal of the substrate
5
From Japan
On 2016-03-24 17:51:04
Price also I think that is also good affordable and easy to use.
This review is about item#07079152.
Removal of electronic components
4
From Japan
On 2014-05-13 06:41:30
The market has come in quite those cheap from China, but it is certainly cheap, but the bottom line of desoldering is poor, you can not use. In some cases also be destroy the board. However, there is no such a thing as long as this is a classic. Peace of mind to you can use.
This review is about item#07079152.
Electronic components, etc.
5
From Japan
On 2012-10-03 16:00:38
Very easy to use cheaper price
This review is about item#07079152.
Foundation production
5
From Japan
On 2012-10-03 15:59:52
Cheap easy to also price use adsorption well
This review is about item#07079177.
Replacement parts
5
From Japan
On 2012-04-13 15:12:59
Well it sucks. It is absolutely than solder sucker.
This review is about item#07079143.