Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Solder Absorption Line Wick
  • Solder Absorption Line Wick
  • Solder Absorption Line Wick
  • Solder Absorption Line Wick

Solder Absorption Line Wick FR120-03

5.00 (2)
Item.#
08180733
Mfr.#
FR120-03
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (m)
1.5
TRUSCO Part Number
297-7460
Width (mm)
1.9
Purpose
Solder removal of throughhole Removal of bridge
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Factory machine repair etc.
5
From Japan
On 2017-02-08 08:36:09
Until now, I have not used these special items, blown away by the mouth, compacted and blown away and worked. It's cool to work smartly.
This review is about item#08180733.
When removing soldered parts from board.
5
From Japan
On 2016-02-04 09:17:35
It seems that it corresponds to the amount of heat of the soldering iron and it is useful for parts removal.
This review is about item#08180724.