Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Solder Absorption Line Wick
  • Solder Absorption Line Wick
  • Solder Absorption Line Wick
  • Solder Absorption Line Wick

Solder Absorption Line Wick FR120-04

5.00 (2)
Item.#
08180742
Mfr.#
FR120-04
Package Qty.
1PC
Ship pack of
1
3.35 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Overall Length (m)
1.5
TRUSCO Part Number
297-7478
Width (mm)
2.5
Purpose
Solder removal of throughhole Removal of bridge
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Factory machinery repair, etc.
5
From Japan
On 2017-02-08 08:36:09
Exclusive goods that these until now without using, or blow off at the mouth, I was working with blow and compatible. Cool and can work smart.
This review is about item#08180733.
When you take the soldered parts from the substrate.
5
From Japan
On 2016-02-04 09:17:35
Handy to parts removal is like being there to the amount of heat of the trowel.
This review is about item#08180724.