Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Solder Remover Nozzle, 475-51 and 474-71

Solder Remover Nozzle, 475-51 and 474-71 A1502

5.00 (1)
Item.#
08180846
Mfr.#
A1502
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
10
Outer Diameter (phi mm)
3.0
TRUSCO Part Number
255-5077
2015 Trusco Published Pages
1 2303
Inner Diameter (phi mm)
1.6
2014 TRUSCO Published Page
1-2305
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of electrical appliances
5
From Japan
On 2016-06-20 18:23:19
It costs a good price with expendable items, so it is nice to be treated with a monotaro. Basically it is a little time consuming since other mail-order traders are shipping after obtaining manufacturers. It is immediate delivery in monotaro so it is appreciated.
This review is about item#08180846.