Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Light Weight Safety Vest

Light Weight Safety Vest NV-350

3.80 (5)
Item.#
08181171
Mfr.#
NV-350
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Width (mm)
50 (reflective tape)
Clothes Length (cm)
56
Size
F
Material
Best and a reflective tape: Polyester 100%
Weight (g)
90
Waist (cm)
100 - 120
Color
Yellow
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Night work
3
From Japan
On 2016-01-16 15:44:00
Fat people are cautious as their size does not fit. Since I did not have XXL, I bought XL but I could not finish wearing a size of 3L. I would like a little larger size. In cold weather, I wear a Castro jumper and wear it on top, so I would like to have even bigger XXXL equivalent.
This review is about item#10730535.
Shipboard loading and unloading
5
From Japan
On 2015-06-02 09:15:19
Product has no problem I think that it is better if the fabric part is mesh specification.
This review is about item#08181171.
Working with lift etc.
4
From Japan
On 2013-05-24 15:48:57
A more inexpensive type, although it looked good, was changed to this type because it was found that the part of the fluorescent tape of the essential cracks to cracks and peeled off in 2 to 3 months. Although it degrades due to rubbing, there is no cracking or peeling of the fluorescent part, so I think there is no danger of mixing foreign materials.
This review is about item#08181171.
Work in the factory
5
From Japan
On 2011-08-19 22:53:17
Embarrassing design.
This review is about item#08181187.
Working outside the night
2
From Japan
On 2009-03-12 08:25:59
Since it reflects light well, it seems that it looks good at night, cars and so on. However, the portion of the previous Velcro sticky is outbursted within one month from the start of use. I do not attach it too much or remove it, I think that I will last as long as wearing it.
This review is about item#08181187.