Buy more than* S$200* and get FREE SHIPPING

  • Under Helmet Cap
  • Under Helmet Cap
  • Under Helmet Cap

Under Helmet Cap CA-90

3.40 (5)
Item.#
08181257
Mfr.#
CA-90
Package Qty.
1Pack(2PC)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Size
One Size Fits All
Material
100% Polyester
Head Circumference (cm)
About 55
Color
Blue
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Machine maintenance
3
From Japan
On 2016-12-27 17:32:38
I have not used it yet, but it is still a little smaller, as it was from other people
This review is about item#8181257.
As a helmet inner for outdoor work
4
From Japan
On 2016-09-20 18:52:04
This price with 2 pieces is good in COSPA. I sweat it properly.
This review is about item#8181257.
Working under the helmet to wear
5
From Japan
On 2013-05-09 15:16:41
Perhaps it is pretty hard for a bigger person? Would it be nice to be able to stretch with rubber? But I do not want to get higher! You do not have to change your hairstyle when wearing a helmet
This review is about item#08181257.
Quickly wear under the helmet during summer field survey etc.
1
From Japan
On 2013-02-05 14:10:01
I can not use it at all. First of all, since one does not grow, it is smaller than the size (it is free for children, is it for children?), Then it is too shallow (the producer really wears out for short hair or thin hair), then this There are also unavoidable aspects as in the catalog, but the color is too bad. It is more than I can not take a helmet (embarrassing). In particular, I think whether the above two points are originally a hat.
This review is about item#08181257.
Construction site work
4
From Japan
On 2009-07-10 16:47:41
I tried and bought it with half-trust, but it is popular if workers do not sweat. I tried using it myself, but it is good. Just because I am big in my case it hurts a bit. Is it the limit of free size? It might be nice to have a little bigger
This review is about item#08181257.