Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pick Case

Pick Case PC-15

5.00 (2)
Item.#
08181713
Mfr.#
PC-15
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (drawer)
Transparent styrene resin
Color
Ivory
Body Dimensions (Width x Depth x Height) (mm)
358x237x253
Shelf
Shallow 5x3
TRUSCO Part Number
281-0166
Material (Body)
Steel
Drawer Inner Dimensions (Width x Depth x Height)(mm)
89x206x36
Partition Plate
With 30 sheets
Weight (kg)
5.1
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To accommodate the terminals
5
From Japan
On 2016-03-23 14:58:22
I use a variety of terminals, work patterns, but I have found this item in search of products that can be stored in small pieces. Both size and number are optimal.
This review is about item#08181731.
Organization and management of hundreds kinds of parts materials · Dispensing shelf under operation
5
From Japan
On 2014-07-10 17:57:52
Well-established manufacturer products. The shelf body as well as the plastic drawer and the partition plate all meet the strength and precision that can be used with confidence and there is satisfaction beyond high price. Given the future usability, since it is a sturdy product, it is encouraging to have product settings like "drawer only 5 pieces" when the drawer is broken in long use.
This review is about item#08181756.