Buy more than* S$200* and get FREE SHIPPING

  • Pick Case

Pick Case PCL-21

5.00 (2)
Item.#
08181731
Mfr.#
PCL-21
Package Qty.
1PC
Ship pack of
1
379.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Material (drawer)
Transparent styrene resin
Color
Ivory
TRUSCO Part Number
281-0310
Body Dimensions (Width x Depth x Height) (mm)
419x275x486
Shelf
Deep 7x3
Material (Body)
Steel
Weight (kg)
11.2
Drawer Inner Dimensions (Width x Depth x Height)(mm)
108x241x57
Partition Plate
With 42 sheet
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To accommodate the terminals
5
From Japan
On 2016-03-23 14:58:22
I use a variety of terminals, work patterns, but I have found this item in search of products that can be stored in small pieces. Both size and number are optimal.
This review is about item#08181731.
Organization and management of hundreds kinds of parts materials · Dispensing shelf under operation
5
From Japan
On 2014-07-10 17:57:52
Well-established manufacturer products. The shelf body as well as the plastic drawer and the partition plate all meet the strength and precision that can be used with confidence and there is satisfaction beyond high price. Given the future usability, since it is a sturdy product, it is encouraging to have product settings like "drawer only 5 pieces" when the drawer is broken in long use.
This review is about item#08181756.