Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Double-sided reinforcement Cutting whetstone Tokage (Lizard) Final
  • Double-sided reinforcement Cutting whetstone Tokage (Lizard) Final
  • Double-sided reinforcement Cutting whetstone Tokage (Lizard) Final

Double-sided reinforcement Cutting whetstone Tokage (Lizard) Final 105x1.0x15 AZ60

Item.#
08182185
Mfr.#
105x1.0x15 AZ60
Package Qty.
1Box(10Sheet)
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cutting of thin steel pipe, steel sheet and shaped steel, round bar and stainless steel
Outer Diameter (phi mm)
105
Thickness (mm)
1.0
Grain Size, Hardness
60R
Hole Diameter (phi mm)
15
Material
AZ