Buy more than* S$200* and get FREE SHIPPING

  • Electrocoat Shank E-P Bur DIA
  • Electrocoat Shank E-P Bur DIA
  • Electrocoat Shank E-P Bur DIA

Electrocoat Shank E-P Bur DIA SDEM003

4.33 (3)
Item.#
08182212
Mfr.#
SDEM003
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Metal mold for internal granding and forming
Dimensions l2 (mm)
5
Thickness T (mm)
3
Outside Diameter D (phi mm)
1
Grain Size
120
Shaft Diameter Y(mm)
3
Abrasive Material
Diamond
Dimension l1 (mm)
29
Overall Length L (mm)
37
Work Material
Carbide, ceramics
Shape
G1
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For ferrite core cutting
3
From Japan
On 2016-06-12 16:58:33
It is used for gap production of EE core for transformer. We decide the amount of gap at flyback.
This review is about item#08182395.
Cutting process of CFRP
5
From Japan
On 2015-11-15 15:37:28
Shape dimensions were good with the processing contents of this time. The grain size and accuracy of the electrodeposited part are also good. Delivery is quick.
This review is about item#08182395.
grinding
5
From Japan
On 2013-05-01 13:30:36
I used it to adjust the hard nail of the lathe. The price is not high so far, but compared with cheap (100 level level), it was the difference of clouds! I was lost at a price similar to that of the monotaro brand, but I chose this because there was "inner grinding" in the explanation text. I actually tried using it, but since I bumped it and hit it I think I will purchase it again. (It is a waste as the diamond section is still living ...)
This review is about item#08182264.