Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Electrocoat Shank E-P Bur DIA
  • Electrocoat Shank E-P Bur DIA
  • Electrocoat Shank E-P Bur DIA

Electrocoat Shank E-P Bur DIA SDEM004

4.33 (3)
Item.#
08182221
Mfr.#
SDEM004
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Metal mold for internal granding and forming
Thickness T (mm)
3
Outside Diameter D (phi mm)
1.5
Grain Size
120
Dimensions l2 (mm)
8
Abrasive Material
Diamond
Overall Length L (mm)
40
Work Material
Carbide, ceramics
Shaft Diameter Y(mm)
3
Dimension l1 (mm)
29
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For ferrite core cutting
3
From Japan
On 2016-06-12 16:58:33
It is used for gap production of EE core for transformer. We decide the amount of gap at flyback.
This review is about item#08182395.
Cutting process of CFRP
5
From Japan
On 2015-11-15 15:37:28
Shape dimensions were good with the processing contents of this time. The grain size and accuracy of the electrodeposited part are also good. Delivery is quick.
This review is about item#08182395.
grinding
5
From Japan
On 2013-05-01 13:30:36
I used it to adjust the hard nail of the lathe. The price is not high so far, but compared with cheap (100 level level), it was the difference of clouds! I was lost at a price similar to that of the monotaro brand, but I chose this because there was "inner grinding" in the explanation text. I actually tried using it, but since I bumped it and hit it I think I will purchase it again. (It is a waste as the diamond section is still living ...)
This review is about item#08182264.