Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Electrocoat Shank E-P Bur DIA
  • Electrocoat Shank E-P Bur DIA
  • Electrocoat Shank E-P Bur DIA

Electrocoat Shank E-P Bur DIA SDEM010

4.33 (3)
Item.#
08182282
Mfr.#
SDEM010
Package Qty.
1PC
Ship pack of
1
9.31 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Purpose
Metal mold for internal granding and forming
Work Material
Carbide, ceramics
Dimension l (mm)
56
Shaft Diameter Y(mm)
4
Overall Length L (mm)
60
Abrasive Material
Diamond
Grain Size
120
Shape
G2
Thickness T (mm)
4
Outside Diameter D (phi mm)
4.5
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Ferrite core cutting
3
From Japan
On 2016-06-12 16:58:33
Of EE core transformer has been used for the gap production. We determine the amount of gap in the flyback.
This review is about item#08182395.
Cutting of CFRP
5
From Japan
On 2015-11-15 15:37:28
Geometry was good at this time of processing content. Granularity and accuracy of electrodeposition part is also good. Delivery time is fast.
This review is about item#08182395.
grinding
5
From Japan
On 2013-05-01 13:30:36
It was used to adjust the hardness of the nails of the lathe. The price is not high up there, but when compared to the cheap (100 average level), it was a world of difference! In the same kind of price and Monotarou brand of things, but hesitated either to or trying to, I had is that "internal grinding" in the description I chose here. I went actual well be used, because had bent to hit I'm going to buy again. (... Still a shame because they live the diamond part)
This review is about item#08182264.