Buy more than* S$200* and get FREE SHIPPING

  • Electroplated Grindstone  EP Bar CBN
  • Electroplated Grindstone  EP Bar CBN
  • Electroplated Grindstone  EP Bar CBN

Electroplated Grindstone EP Bar CBN SCEM001

Item.#
08182422
Mfr.#
SCEM001
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Abrasive Material
CBN
Work Material
Quenching mold material, tool steel
Shaft Diameter Y(mm)
3
Dimension l1 (mm)
29
Overall Length L (mm)
35
Outside Diameter D (phi mm)
0.5
Grain Size
200
Dimensions l2 (mm)
4
Thickness T (mm)
2
Purpose
Metal mold for internal granding and forming