Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Electroplated Grindstone  EP Bar CBN
  • Electroplated Grindstone  EP Bar CBN
  • Electroplated Grindstone  EP Bar CBN

Electroplated Grindstone EP Bar CBN SCEM002

Item.#
08182431
Mfr.#
SCEM002
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Abrasive Material
CBN
Outside Diameter D (phi mm)
0.7
Grain Size
170
Dimensions l2 (mm)
4
Thickness T (mm)
2
Overall Length L (mm)
35
Work Material
Quenching mold material, tool steel
Shaft Diameter Y(mm)
3
Dimension l1 (mm)
29
Purpose
Metal mold for internal granding and forming