Buy more than* S$200* and get FREE SHIPPING

  • Electroplated Grindstone  EP Bar CBN
  • Electroplated Grindstone  EP Bar CBN
  • Electroplated Grindstone  EP Bar CBN

Electroplated Grindstone EP Bar CBN SCEM004

Item.#
08182456
Mfr.#
SCEM004
Package Qty.
1PC
Ship pack of
1
10.19 SGD
ADD TO CART
Shipped after 2017-08-25
Now we ship to...
...see all
Item Feature
Abrasive Material
CBN
Dimensions l2 (mm)
8
Thickness T (mm)
3
Outside Diameter D (phi mm)
1.5
Grain Size
120
Shaft Diameter Y(mm)
3
Dimension l1 (mm)
29
Overall Length L (mm)
40
Work Material
Quenching mold material, tool steel
Purpose
Metal mold for internal granding and forming