Buy more than* S$200* and get FREE SHIPPING

  • Electroplated Grindstone  EP Bar CBN
  • Electroplated Grindstone  EP Bar CBN
  • Electroplated Grindstone  EP Bar CBN

Electroplated Grindstone EP Bar CBN SCEM005

Item.#
08182465
Mfr.#
SCEM005
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Material
CBN
Work Material
Hardened mold material, tool steel
Shaft Diameter Y(mm)
3
Dimension l1 (mm)
26
Overall Length L (mm)
40
Outside Diameter D (phi mm)
2
Grain Size
120
Dimensions l2 (mm)
10
Thickness T (mm)
4
Purpose
Metal mold for internal granding and forming