Buy more than* S$200* and get FREE SHIPPING

  • Electroplated Grindstone  EP Bar CBN
  • Electroplated Grindstone  EP Bar CBN
  • Electroplated Grindstone  EP Bar CBN

Electroplated Grindstone EP Bar CBN SCEM006

Item.#
08182474
Mfr.#
SCEM006
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Abrasive Material
CBN
Work Material
Quenching mold material, tool steel
Shaft Diameter Y(mm)
3
Dimension l1 (mm)
29
Overall Length L (mm)
45
Outside Diameter D (phi mm)
2.5
Grain Size
120
Dimensions l2 (mm)
12
Thickness T (mm)
4
Purpose
Metal mold for internal granding and forming